GREENLEE DM-20 Greenlee Manual Ranging Digital Multimeter
Description
DMM, 300V AC/DC (DM-20)
Specifications
Brand Name | Greenlee | Item Name | Multimeter |
Type | Digital, Handheld, Manual Ranging | Display Type | LCD |
Voltage Range AC | 200 - 300 V | Voltage Range DC | 200 mV - 300 V |
Resistance Range | 200 O - 2000 O | Audible Continuity | Yes |
Diode Test | Yes | Data Hold | No |
Counts | 2000 | Battery Type | (1) 9 V |
Dimensions | 4.75 in L x 3 in W | Amperage Range DC | 2000 µA - 200 mA |
Resistance Accuracy | 1.5% | Material | Plastic |
Warranty | Limited Lifetime | Includes | Battery, Elastomer Boot, Case, Test Leads |
Standards | CE Certified, cULus Listed | Application | For Measuring Current of Small Electronic Circuits |
UPC | 783310120377 |
Packages
1 - UNIT - 1 |