GREENLEE Digital Logging Meter (5,400 Data Points)
Description
True RMS, auto ranging, 3-5/6-digit, 5000-count display for greater accuracy. Selectable sampling intervals between 0.05 seconds to 480 seconds, 8-month max (DML-430) logging period. 0.05 second memory rate to capture fast transients. Backlit display for easy viewing. Frequency, temperature and capacitance measurements and diode and continuity tests standard. RS-232 capable, may be connected to a PC for extended measurement capability with optional interface DMSC-8L or DMSC-9. Accessories included: (1) 9 V battery, bead temperature probe (400°F/ 204°C max), test leads, protective boot, carrying case. Lifetime limited warranty.
Specifications
Brand Name | Greenlee | Item Name | Multimeter with Data Logging |
Type | Auto Ranging, Digital, 5400 Point | Display Type | LCD |
Voltage Range AC | 50/500 mV, 5/50/500/1000 V | Voltage Range DC | 50/500 mV, 5/50/500/1000 V |
Capacitance Range | 50/500 nF, 5/50/500/9999 µF | Resistance Range | 50, 500 O, 50, 50, 500 kO, 50, 50 MO |
Audible Continuity | Yes | Diode Test | Yes |
Temperature Range | -58 to 1832 °F | Counts | 5000 |
Battery Type | (1) 9 V | Voltage Accuracy DC | 0.1% |
Voltage Accuracy AC | 0.5% | Amperage Range AC | 500/5000 µA, 50/500 mA, 5/10 A |
Amperage Accuracy AC | 0.6% | Amperage Range DC | 500/5000 µA, 50/500 mA, 5/10 A |
Amperage Accuracy DC | 0.2% | Frequency Range | 10 Hz - 125 kHz |
Operating Temperature | -58 to 1832 °F | Warranty | Limited Lifetime |
Includes | 9 V Battery, Bead Temperature Probe (400 °F max.), Test Leads, Protective Boot, Carrying Case | Standards | CSA, CE, CAT IV 600V, CAT III 1000V, UL Listed |
UPC | 783310075523 |
Packages
1 - UNIT - 1 |