Abbotsford
flu1587fc

FLUKE ELECTRONICS CANADA LP 4691215 1587 FC Insulation Multimeter

Price $1,646.40 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:4691215

Description

The high-performance 2-in-1 insulation DMM. The Fluke 1587 FC Insulation Multimeters combine a digital insulation tester with a full-featured, true-rms digital multimeter in a single compact, handheld unit, which provides maximum versatility for both troubleshooting and preventative maintenance. The Fluke 1587 FC Insulation Multimeter adds four powerful new diagnostic functions through the Fluke Connect® Measurements app: - PI/DAR timed ratio tests with TrendIt™ graphs identifies moisture and contaminated insulation problems faster - Memory storage through Fluke Connect eliminates writing down results, reduces errors and saves data for historical tracking over time -Temperature Compensation through app for establishing accurate baselines and relevant historical comparisons - Historical tracking and trending of assets identifies degradation over time, allows real-time decisions to be made in the field with Fluke Connect® Assets Product highlights - PI/DAR timed ratio tests - Live circuit detection prevents insulation test if voltage 30 V is detected for added user protection - VFD low-pass filter for accurate motor drive measurements - Auto-discharge of capacitive voltage for added user protection - Insulation test (1587 FC: 0.01 M? to 2 G?) - Insulation test voltages (1587 FC: 50 V, 100 V, 250 V, 500 V, 1000 V) for many applications - AC/DC voltage, DC millivolts, AC/DC milliamps, Resistance (?), Continuity - Capacitance, diode test, temperature, Min/Max, frequency (Hz) - Auto power off to save battery power - CAT III 1000 V, CAT IV 600 V measurement category - Large display with backlight - Rugged, utility hard case allows you to bring everything you need for the job - Included accessories: Remote probe, test leads and probes, alligator clips, K-type thermocouple - Accepts optional Fluke TPAK Magnetic Meter Hanger for convenient hands free operation - Three-year standard warranty; extendable to five-years through product registration within 45 days of purchase

Specifications

Brand Name Fluke Sub Brand Fluke
Item Name Multimeter Type FC Insulation
Display Type Large Backlit Resolution 0.1 mV - 1 V (AC/DC), 0.01 - 0.1 mA (AC/DC), 0.1 Ohm - 0.01 MOhm, 1 nF - 1 µF, 0.01 Hz - 0.01 kHz
Voltage Range AC 600 mV - 1000 VAC Voltage Range DC 6 - 1000 VDC
Capacitance Range 1000 nF - 9999 µF Resistance Range 600 O - 6 MO
Audible Continuity Yes Diode Test Yes
Temperature Range -40 to 537 °C Counts 6000
Battery Type AA Dimensions 8 in L x 3.94 in W x 1.97 in H
Voltage Accuracy DC +/- 0.09% Voltage Accuracy AC +/- 1% at 600 mV - 600 V, +/- 2% at 1000 V
Amperage Range AC 60 - 400 mA Amperage Accuracy AC +/- 1.5%
Amperage Range DC 60 - 400 mA Amperage Accuracy DC +/- 0.2%
Frequency Range 99.99 Hz - 99.99 kHz Resistance Accuracy +/- 0.9%
Battery Life 1000 hr Operating Temperature -20 to 55 °C
Environmental Conditions IP40 Warranty 3 yr
Includes Remote Probe, Test Leads, Alligator Clips, K-Type Thermocouple, Hard Case, User Documentation Standards CSA, CE Certified, N10140, TUV Listed, KCC, FCC, IEC 61010-1, IEC 61010-2-033
UPC 009596979662

Packages

1 - UNIT - 1
Customers who bought this item also bought