Abbotsford
flu279fciflex

FLUKE ELECTRONICS CANADA LP 4684050 600V 279 FC True-RMS Thermal Multimeter

Price $2,307.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:4684050

Description

Fluke 279 FC True-rms Thermal Multimeter helps you find, repair, validate, and report many electrical issues quickly so that you are confident problems are solved.Locate the problem immediately.Thermal imaging multimeters are a first-line troubleshooting tool for electrical equipment that can check hot spots of high-voltage equipment and transformers, and detect heating of fuses, wires, insulators, connectors, splices and switches. Scanning with the 279 FC's thermal imager reveals many electrical issues rapidly and from a safe distance. By combining two tools into one, the thermal multimeter lightens the load and increases productivity.Expanded functionality.Compatible with iFlex® (a flexible current clamp) to expand your measurement capabilities and get into tight, hard to reach spaces for current measurement (up to 2500 A AC). The large full-color LCD screen makes for easier and clearer viewing of images and readings. The 10 hour+ rechargeable battery keeps you going all day long under normal conditions.Communicate your results.With built-in Fluke Connect®, transmit results wirelessly to a smartphone and save time on reporting to validate work is complete. Troubleshoot better by instantly trending and monitoring measurements live on your smartphone screen. Create and email reports right from the field.

Specifications

Brand Name Fluke Sub Brand Fluke
Item Name Multimeter Type True RMS, Thermal
Display Type LCD Resolution 0.1 mV (AC) 0.001 V (DC), 0.1 VAC/VDC, 100 mO
Voltage Range AC 1000 VAC Voltage Range DC 1000 VDC
Capacitance Range 9999 µF Resistance Range 50 MO
Diode Test Yes Data Hold Yes
Battery Type Lithium-Ion Dimensions 8-1/2 in L x 3.7 in W x 2-1/4 in H
Voltage Accuracy DC 0.0009 Voltage Accuracy AC 0.01
Amperage Range AC 2500 A Amperage Accuracy AC 0.03
Frequency Range 100 kHz Resistance Accuracy 0.5%
Battery Life 10 hr Operating Temperature -10 to 50 °C
Environmental Conditions 0 - 90% RH at 10 - 30 °C, 0 - 75% RH at 30 - 40 °C, 0 - 45% RH at 40 - 50 °C Warranty 3 yr
Includes iFlex Flexible Current Probe UPC 009596979446

Packages

1 - UNIT - 1