FLUKE ELECTRONICS 5218288 Solar Irradiance Meter
Description
The Fluke IRR1 Irradiance Meter has been designed from the ground up to simplify the installation, commissioning and troubleshooting of photovoltaic arrays, measuring irradiance, temperature, and inclination of the solar array in a single handheld tool.
Specifications
Brand Name | Fluke | Item Name | Solar Irradiance Meter |
Display Type | LCD | Resolution | 1° |
Audible Continuity | No | Diode Test | No |
Temperature Range | -30 to 100 °C | Data Hold | No |
Battery Type | (4) AAA Alkaline | Dimensions | 5.9 in L x 3.14 in W x 1.37 in H |
Series/Model | IRR1-SOL | Battery Life | 50 hr |
Operating Temperature | -20 to 50 °C | Environmental Conditions | IP40 |
Includes | Temperature Probe and Carry Case with Shoulder Strap | Standards | CISPR 11: Group 1, Class A, IEC 62446-1, 47 CFR 15 subpart B |
Application | For Measuring Solar Irradiance, Ambient and PV Module Temperature, Array Orientation and Tilt Angles | UPC | 095969983440 |
Packages
1 - UNIT - 1 |