![klnet270](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/445127745.jpg?preset=medium)
KLEIN TOOLS ET270 Digital Multi-Tester, Multimeter with Receptacle Tester
Description
Klein Tools' ET270 is an auto-ranging digital multi-tester that measures AC/DC voltage, resistance, continuity, and performs a battery test. It also tests wiring conditions in standard 120VAC and GFCI electrical receptacles and inspects North American GFCI devices. Comes with Right-Angle Test Leads, Receptacle Test Cord, Instructions, and all required batteries.
Specifications
Brand Name | Klein Tools | Type | Digital Multimeter and GFCI Receptacle Tester |
Display Type | LCD | Temperature Range | — |
Material | ABS,Electronic Components | Standards | CAT III 600V, Class 2, Double insulation |
Application | Testing and Measuring Voltage; Detects and Identifies Common Wiring Problems in GFCI Receptacles | UPC | 092644694219 |
Packages
1 - UNIT - 1 |