![klnmm600](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255328557.jpg?preset=medium)
KLEIN TOOLS MM600 1000V Digital Multimeter, Auto-Ranging
Description
This automatically ranging digital multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, test diodes and continuity. Exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters loaded with innovative, time-saving features.PRODUCT FEATURES:- Measures up to 1000V AC/DC voltage, 10A AC/DC current and 40MO resistance plus temperature, capacitance, frequency, duty-cycle, test diodes and continuity- CAT IV 600V / CAT III 1000V safety rating- Built to endure a 6.6-foot (2 m) drop and withstand daily wear and tear on the job site- Low battery indicator and easily accessible battery and fuse replacement compartment- For use in basic and controlled electromagnetic environments such as residential, business and light-industrial locations- Includes carrying pouch, test leads, alligator clips, thermocouple with adapter and batteries
Specifications
Brand Name | Klein Tools | Item Name | Multimeter |
Type | Automatic | Display Type | Digital |
Voltage Range AC | 1000 V | Voltage Range DC | 1000 V |
Resistance Range | 40 MO | Diode Test | Yes |
Data Hold | Yes | Battery Type | 2 X AAA |
Amperage Range AC | 10 A | Amperage Range DC | 10 A |
Standards | CAT IV 600V | Application | Measures up to 1000V AC/DC voltage, 10A AC/DC Current and 40 MO Resistance Plus Temperature, Capacitance, Frequency, Duty-Cycle, Diodes and Continuity |
UPC | 092644690228 |