RACK-A-TIERS EF005 MONITOR EFERGY E-MAX
Description
Introducing the E-Max energy monitor from Efergy! This improved energy monitor features a stylish, large 7.9" display and improved battery life. View your energy data in real time with the easy to understand display and energy use speedometer. The E-Max also includes a USB-2.0 port to download your energy consumption data. Kit Includes: E-Max Display, (2) CT Sensors, USB to DC 5V Cord (plug adaptor not included) and the Transmitter
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Efergy® |
Item Name | Color Display Energy Monitor | Display Type | 7.9 in Color |
Battery Type | 5 V Alkaline | Dimensions | 167 x 25 x 127 mm |
Series/Model | E-Max Series | Frequency Range | 33.5 MHz |
Includes | E-Max Display, (2) CT Sensors, USB to DC 5 V Cord, Transmitter | UPC | 625912000551 |
Packages
1 - UNIT - 1 |