Abbotsford
grnpdmm20

GREENLEE PDMM-20 Greenlee Pocket Multimeter

Price $109.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:PDMM-20
Documents Documents

Description

Auto-select mode for hassle-free use. Low impedance eliminates stray or ghost voltage readings. AC/DC voltage measurement. Hassle-free, automatic measurement of voltage and resistance. auto ranging for quick, convenient measurements. Non-contact voltage detection for identifying live lines without contacting conductors. Intelligent Auto-Off for longer battery life. Low battery indicator. Resistance measurement. Audible continuity test. Frequency measurement in voltage mode. Capacitance measurement. 6000-count LCD for high resolution. Accessories included: (1) 3 V battery (CR2032), carrying case. Lifetime limited warranty.

Specifications

Brand Name Greenlee Item Name Pocket Multimeter
Type Automatic Display Type LCD
Voltage Range AC 450 V Voltage Range DC 450 V
Resistance Range 600 O, 6, 60, 600 kO, 6 MO Diode Test Yes
Data Hold Yes Includes (1) 3 V Battery (CR2032), Carrying Case
Standards CAT II, 450 V, CAT III, 300 V, C/UL US Listed, CE Listed UPC 783310116899

Packages

1 - UNIT - 1