
IDEAL INDUSTRIES 61-521 3-Phase Sequence and Rotation Tester
Description
Identifies three-phase sequence. Indicates motor rotation. Checks for open phases. For use up to 600V. 2-year warranty.
Specifications
Brand Name | Ideal | Sub Brand | Ideal |
Item Name | 3 Phase Motor Rotation Tester | Type | 3-Phase/Motor Rotation Tester |
Voltage Rating | 600 VAC | Safety Rating | CE N12966, CAT III 600V |
Motor Rotation | Yes | Indicator Type | Neon Lamps and LED |
Includes | Carrying Case | Standards | Meets IEC-1010 (EN61010) Safety Requirements, CE N12966, CAT III 600V |
UPC | 783250615216 |
Packages
1 - UNIT - 1 |