
SIEMENS 7KM32200BA011DA0 PAC3220, DISPLAY, AC/DC, 2DI/2DO, 2RJ45
Description
PAC3220 LCD 96 x 96 mm, Panel Mount Power Meter, AC/DC, 100+ Measurements, THD harmonics, 2-Dig In & 2-Dig Out, Modbus TCP, Standard Dual 10/100Base-T Ethernet with up to 3 master ability. Optional expansion modules for Modbus RTU, Profibus, Profinet.U rated input: 690/400V 45-65Hz IE rated input:X/1A oder X/5A AC Power supply: 100 ... 250 V +-10 % AC/DC screw connections
Specifications
Brand Name | Siemens | Sub Brand | Power Monitoring |
Item Name | Power Monitoring Device | Voltage Rating | 100 - 250 VAC/VDC |
Amperage Rating | 7 - 130 mA | Frequency Rating | 45/65 Hz |
Resistance | 55 ? | Accuracy | +/-0.5%, +/-0.2% |
Display | LCD | Length | 96 mm |
Width | 96 mm | Depth | 56 mm |
Standards | IEC62053-31, Approval Australia | UPC | 804766996399 |
Packages
1 - UNIT - 1 |