![burwiremikes](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11673260.jpg?preset=medium)
BURNDY WIREMIKES Burndy® Wire Mike, Wire Identification and Measuring Tool
Description
Wire mike is a instrument designed for measuring ACSR, stranded and solid conductors, I.P.S. tubing, rigid and thin wall conduit, plus inside and outside dimensions of tubing and pipe sizes. A ruler is also included. Provides easy conversion of information. Strong, durable, long lasting, high quality stainless steel wire mike. Convenient size makes it easy to carry.
Specifications
Brand Name | Burndy | Item Name | Wire Measuring Gauge |
Blade Length | 4.38 in | Blade Width | 1.94 in |
Material | Stainless Steel | Blade Thickness | 0.015 in |
Size | 18 - 2000 kcmil | Application | Provides Quick and Easy Identification of Commonly Used Conductors, IPS Tubing, Rigid Conduit and Thinwall Conduit |
Packages
1 - UNIT - 1 |