
FLUKE ELECTRONICS CANADA LP 4101772 AC175 Alligator Clip Set
Description
Modular clips are used with modular test leads and provides the flexibility to configure leads to the individual needs. The AC175 Alligator Clip set has slide-on alligator clips (red, black) compatible with TL71, TL75, TL175 and TP175 and insulated alligator clip jaws providing an 8 mm opening with flexible boots.
Specifications
Brand Name | Fluke | Sub Brand | Fluke |
Item Name | Alligator Clip Set | Type | Slide-On |
Jaw Opening | 8 mm | Voltage Rating | 1000 VAC/DC |
Color | Black/Red | Amperage Rating | 10 A |
Insulation Type | Polypropylene, Santoprene | Material | Steel |
Finish | Nickel Plated | Temperature Rating | -29 to 149 °C |
For Use With | TL71, TL75, TL175 Test Leads and TP175 Test Probe | Includes | Flexible Boot |
Standards | CAT III, CAT IV | UPC | 009596961242 |
Packages
1 - UNIT - 1 |