
FLUKE ELECTRONICS CANADA LP 1610103 AC220 SureGrip Alligator Clips
Description
SureGrip™ accessories are designed to improve steadiness in slippery hands. Rubber overmolded surfaces and finger-hugging curves give the user a comfortable, reliable grip on the accessory so they can focus on making an accurate measurement.FEATURES:- One pair (red, black) of small, insulated, nickel plated jaws- Blunt tip grabs round screw heads up to 9.5 mm- Recommended for use with TL222 and TL224 test leads- CAT IV 600 V, CAT III 1000 V, 10 A rating. CSA listed- One year warranty
Specifications
Brand Name | Fluke | Sub Brand | SureGrip™ |
Item Name | Alligator Clip | Jaw Opening | 0.38 in |
Voltage Rating | 1000 VAC/VDC | Color | Black/Red |
Amperage Rating | 10 A | Insulation Type | Plastic with Rubber Over Molding |
Termination | Blunt Tip, Crocodile Clip | Material | Beryllium Copper Jaw |
Finish | Nickel Plated Jaw | For Use With | Multimeters |
Standards | UL Listed | UPC | 009596910339 |
Packages
1 - UNIT - 1 |