Abbotsford
fluac285

FLUKE ELECTRONICS CANADA LP 1610159 AC285 SureGrip Alligator Clips

Price $88.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:1610159

Description

SureGrip accessories are designed to improve steadiness in slippery hands. Rubber overmolded surfaces and finger-hugging curves give the user a comfortable, reliable grip on the accessory so they can focus on making an accurate measurement.KEY FEATURES: - One pair (red, black) of large alligator clips with nickel-plated steel jaws- Multi-purpose tooth pattern grips anything from fine gauge wire to a 20 mm bolt- Recommended for use with TL222 and TL224 test leads CAT IV 600 V; CAT III 1000 V, 10 A rating- One year warranty

Specifications

Brand Name Fluke Sub Brand SureGrip™
Item Name Alligator Clip Set Type Large
Jaw Opening 3/4 in Voltage Rating 1000 VAC/VDC
Color Black/Red Amperage Rating 10 A
Insulation Type Plastic with Rubber Over Molding Termination Crocodile Clip
Material Steel Jaw Finish Nickel Plated Jaw
For Use With Multimeters Standards UL Listed
UPC 009596910342

Packages

1 - UNIT - 1