![flutl71](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/72734083.jpg?preset=medium)
FLUKE ELECTRONICS CANADA LP 1274382 Premium Test Lead Set
Description
Test leads are an integral part of the complete measurement system and extend the capabilities of your digital multimeter. The Fluke TL71 Premium Test Lead Set has one pair of red and black comfort grip probes with flexible silicone-insulated, right-angle test leads. With distinctive comfort grip probes, they are heat and cold resistant with safety ratings up to CAT III 1000 V.
Specifications
Brand Name | Fluke | Item Name | Test Lead Set |
Type | Premium | Voltage Rating | 1000 V |
Lead Length | 4 ft | Color | Black/Red |
Amperage Rating | 10 A | Insulation Type | Silicone |
For Use With | Any Multimeter, Clamp Meter or Test Instrument | Includes | One Pair Comfort Grip Probes with Right-Angle Test Leads |
Standards | UL Listed | Application | For Test and Measurement, Oil and Gas, Research and Development, Electronics Design, Electronics Service, Maintenance and Repair, Electrical, Industrial Application |
UPC | 095969077293 |
Packages
1 - UNIT - 1 |