
FLUKE ELECTRONICS CANADA LP 855705 Hard Point Test Lead Set
Description
The TL75 Hard Point Test Lead Set offers the convenience of a test lead and probe-in-one unit with a variety of connections. One pair (red, black) comfort grip probe with PVC insulated right angel shrouded 4 mm (0.16) banana plugs.PRODUCT FEATURES:- One pair (red, black) of comfort grip probes - 48 inches (1.22 meter) PVC insulated test leads with right-angle shrouded banana plugs - Recommended for general purpose measurements - CAT II 1000 V, , 10 A rating - CAT IV 600 V, CAT III 1000 V only with protective cap - CSA listed
Specifications
Brand Name | Fluke | Sub Brand | Hard Point™ |
Item Name | Test Lead Set | Voltage Rating | 1000 V |
Lead Length | 48 in | Color | Black/Red |
Amperage Rating | 10 A | Insulation Type | PVC |
Termination | Right Angle Shrouded Plug to Probe | For Use With | Any Multimeter, Clamp Meter or Test Instrument |
Includes | One Pair Comfort Grip Probe with Right-Angle Shrouded Banana Plugs | Standards | CSA Certified, UL Listed |
Application | For General Purpose | UPC | 009596901158 |
Packages
1 - UNIT - 1 |