Abbotsford
flutl175

FLUKE ELECTRONICS CANADA LP 3521976 TL175 TwistGuard Test Leads

Price $89.98 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:3521976

Description

The Fluke TL175 TwistGuard™ Test Leads offer adjustable length test tips for use in different measurement environments. By simply twisting the test lead the user can change the exposed probe tip length from 19 mm to 4 mm (0.75 in to 0.16 in).The adjustable tip shroud meets new electrical safety requirements to reduce tip exposure while providing the versatility needed for most measurements. The correct category rating for the tip exposure being used is always visible on the test leads. This makes the TL175 test leads suitable for use in many environments:- CAT II 1000 V- CAT III 1000 V- CAT IV 600 V

Specifications

Brand Name Fluke Sub Brand TwistGuard™
Item Name Test Lead Wire Size 18 ga
Voltage Rating 1000 V Lead Length 4.666 ft
Color Black/Red Amperage Rating 10 A
Insulation Type Silicone Termination Right Angle Shrouded Plug to Retractable Probe
Temperature Rating -4 to 131 °F For Use With Any Multimeter, Clamp Meter or Test Instrument
Includes Removable 4 mm Lantern Tip Standards EN61010-031
UPC 009596952154

Packages

1 - UNIT - 1