
FLUKE ELECTRONICS CANADA LP 2003633 SureGrip Electrical Test Lead Set
Description
Test leads are an integral part of the complete measurement system and extend the capabilities of your meter. The Fluke TL223 SureGrip™ Electrical Test Lead Set is an ideal starter kit for electrical applications. This all in one set includes three test lead accessories with the SureGrip™ design, designed for your comfort so you can focus on taking accurate measurements.
Specifications
Brand Name | Fluke | Sub Brand | SureGrip™ |
Item Name | Test Lead Set | Type | Electrical |
Voltage Rating | 1000 V | Lead Length | 5-1/4 ft |
Amperage Rating | 10 A | For Use With | Any Multimeter, Clamp Meter or Test Instrument |
Includes | AC220 SureGrip Alligator Clip Set, TP1 Slim Reach Test Probes (Flat Bladed), TL224 SureGrip Silicone Test Lead Set | UPC | 009596920646 |
Packages
1 - UNIT - 1 |