FLUKE ELECTRONICS CANADA LP 1610198 SureGrip Insulated Test Leads
Description
Test leads are an integral part of the complete measurement system and extend the capabilities of your digital multimeter. The TL224 SureGrip Insulated Test leads offer reinforced strain relief and includes banana jack termination for a variety of test lead configurations. SureGrip accessories are designed to improve steadiness in slippery hands. Rubber over molded surfaces and finger-hugging curves give the user a comfortable, reliable grip on the accessory so they can focus on making an accurate measurement.
Specifications
Brand Name | Fluke | Sub Brand | SureGrip™ |
Item Name | Test Lead | Type | Insulated |
Voltage Rating | 1000 V | Lead Length | 4.91 ft |
Color | Black/Red | Amperage Rating | 10 A |
Insulation Type | Silicone | Termination | Right Angle Shrouded Plug to Straight Shrouded Plug |
For Use With | Any Multimeter, Clamp Meter or Test Instrument | Includes | Safety Shrouded, Standard Diameter Banana Plugs |
Standards | UL Listed | Application | For Test and Measurement Application |
UPC | 095969103442 |
Packages
1 - UNIT - 1 |