Abbotsford
flutlk220

FLUKE ELECTRONICS CANADA LP 2097010 US SureGrip Industrial Test Lead

Price $400.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:2097010

Description

Special value SureGrip Set for industrial applications. Includes two sizes of alligator clips and sharp test probes for reliable connections, test leads and a roomy carry case to hold and protect your meter and all your accessories.

Specifications

Brand Name Fluke Sub Brand SureGrip™
Item Name Test Lead Kit Type All-in-One
Voltage Rating 1000 V Lead Length 4.91 ft
Amperage Rating 10 A For Use With Any Multimeter, Clamp Meter or Test Instrument
Includes AC220 Plunger Style Alligator Clips, AC285 Large Jaw Alligator Clips, TP220 Sharp Test Probes, TL224 Right to Straight Test Leads, Zippered Vinyl Carry Case with Moveable Divider UPC 009596924185

Packages

1 - UNIT - 1