![flutp1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11875564.jpg?preset=medium)
FLUKE ELECTRONICS CANADA LP 650887 TP1 Slim Reach Test Probes
Description
KEY FEATURES:- One pair (red, black) of slender probe bodies for probing closely spaced or recessed terminals- Hard stainless steel probe tips- Flat blade design to hold securely in blade type electrical wall sockets- CAT II 1000 V, 10 A rating- One year warranty
Specifications
Brand Name | Fluke | Item Name | Test Probe |
Type | Flat Blade, Slim Reach | Voltage Rating | 1000 VAC/VDC |
Color | Black/Red | Amperage Rating | 10 A |
Insulation Type | Plastic | Material | Stainless Steel Tip |
For Use With | Multimeters | Includes | (2) Flat Blade Probes |
Standards | UL Listed | UPC | 095969057691 |
Packages
1 - UNIT - 1 |