![kln69418](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/72748234.jpg?preset=medium)
KLEIN TOOLS 69418 Replacement Test Leads Straight Inputs
Description
The Klein Tools Test Lead set is part of a full line of Klein Tools meters and testers, designed by electricians for electricians. They feature removable alligator clips that attach to wires and other conductors. Designed for use with Klein Tools CL110, CL210, CL310, CL600, CL700, and CL800. The leads perform accurately with Klein Tools' meters and other brands.PRODUCT FEATURES:• Safety Rating: Category IV 600V and Category III 1000V.• Screw-on alligator clips attach to wires and other conductors.• Intended for use as replacement test leads for meters that have standard, banana-type input jacks.• Leads are 41'' (1,041 mm) long.• Designed for use with Klein Tools CL110, CL210, CL310, CL600, CL700, CL800; also works with other Klein Tools meters and other brands.
Specifications
Brand Name | Klein Tools | Item Name | Test Lead Set |
Type | Replacement | Voltage Rating | 600/1000 V |
Overall Length | 41 in | Material | PVC |
For Use With | CL110, CL210, CL310, CL600, CL700, CL800 Klein Tools | UPC | 926446941892 |