Abbotsford
idi33864

IDEAL INDUSTRIES 33-864 Tone Generator and Amplifier Probe Kit

Price $199.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:33-864

Description

Cable tracing kit with advanced new features to give a complete signal tracing solution. Kit includes: Tone Generator #62-160 Amplifier Probe #62-164 Soft Black Nylon Carrying Case Cable Assemblies and Flat Tip.


Tone and probe units in one single kit

RJ-11/12 and F port interfaces

3 tone settings

Adjustable volume on the probe

Alligator clips for testing other de-energized cables

Specifications

Brand Name Ideal Item Name Tone and Probe Kit
Type Tone Generator and Amplifier Probe Kit Includes 62-160 Tone Generator, 62-164 Amplifier Probe, Soft Black Nylon Carrying Case Cable Assemblies and Flat Tip
Standards RoHS Compliant Application For Coaxial Cable Testing
UPC 783250515479

Packages

1 - UNIT - 1