Abbotsford
iditlf003

IDEAL INDUSTRIES TLF-003 1000V CAT III Leads

Inventory
Unavailable for order
Manufacturer:IDEAL
Manufacturer #:TLF-003

Description

3/4 inch (1.95 cm) blade length. Spiked Blade allows both receptacle and terminal point testing. Clear shutter ensures safety visibility. Double insulated, bi-colour silicone cable boasts 250+ copper strands for maximum flexibility and overall performance. Universal plug compatible with all industry standard instruments sockets.

Specifications

Brand Name Ideal Item Name Fused Test Lead
Type Double Insulated Voltage Rating 1000 V
Amperage Rating 500 mA, 50 kA Material Bi-Color Silicone
For Use With Tamper Proof Receptacles Standards CAT lll - 1000 V Approved, UL 61010-1, CSA C22.2 NO. 61010-1, EN 61010-2-31, UL E112637, C/US MET
UPC 624141017668

Packages

1 - UNIT - 1