ADEMCO III TE513/U 2.9"x3.3"x0.7" Aube by Honeywell TE503/U Electronic Indoor and Outdoor Thermometer, White
Description
Electronic Indoor Thermometer and Humidistat, White. Dual display shows temperature and relative humidity at the same time. Temperature Range: 50 to 70-Degree C. Humidity range: Low 20-Percent to 80-Percent High. Wall or tabletop mounting.
Specifications
Brand Name | Honeywell | Item Name | Thermo-Hygrometer |
Type | Dual Display, Indoor | Temperature Rating | -58 to 158 °F |
Battery Type | AAA | Series | TE513 |
Display | Clear LCD | Width | 74 mm |
Depth | 18 mm | Height | 83 mm |
Mounting | Wall/Tabletop | Color | White |
Includes | AAA Battery |
Packages
1 - UNIT - 1 | 16 - UNIT - 16 | 64 - UNIT - 64 |