Abbotsford
flu61

FLUKE ELECTRONICS CANADA LP 1643896 61 Mini Handheld Infrared Thermometer

Inventory
Unavailable for order
Manufacturer:FLUKE
Manufacturer #:1643896

Description

Reach for a rugged Fluke 61 IR Thermometer for jobs that require measuring temperature in hard-to-reach, hot, rotating, or dangerous situations. The Fluke 61 non-contact thermometer delivers accurate readings over a broad temperature range from -18 to 275°C (-0 to 525°F). Plus, the enhanced optics allow you to measure smaller objects further away.Monitor the status of electrical motors and electrical panels, research heating and ventilation problems and diagnose car malfunctions all with a comfortable, easy-to-use, handheld non-contact thermometer.Other useful features:- Extends battery life with automatic sleep mode after 7 seconds- Battery life (alkaline) approximately 12 hours- Automatic sleep mode after 7 seconds of non-use extends battery life

Specifications

Brand Name Fluke Item Name Infrared Thermometer
Type Handheld Temperature Range -18 to 275 °C
Accuracy +/-3 °C (0 - 30 °F), +/-2% (30 - 525 °F) Emissivity Fixed at 0.95
Battery Type 9 V Alkaline or NiCd Resolution 0.2 °C
Distance to Spot Ratio 8:1 Laser Sighting Single
Display Type Backlight LCD Response Time 500 Millisecond
Includes Shock-Absorbing Holster Standards EN61326-1, EN61010-1, EN60825-1
Application For Measuring Surface Temperatures of Hot, Hazardous or Hard-to-Reach Objects without Contact UPC 095969119030

Packages

1 - UNIT - 1