FLUKE ELECTRONICS CANADA LP 4366444 Visual IR Thermometer Powerful Resolution
Description
Description: Visual IR thermometer, Built-in digital camera, Exclusive thermal heat map blending overlay, Automatic hot and cold spot trackers, Breakthrough affordability, Powerful resolution with PyroBlend™ plus optics, Alarm and time lapse features.
Specifications
Brand Name | Fluke | Item Name | Infrared Thermometer |
Type | Visual, Non-Contact, Hand-Held, Gun | Temperature Range | -10 to 250 °C |
Accuracy | +/- 2 °C, +/- 2% | Battery Type | 9 V |
Resolution | 0.2 °F | Display Type | Backlit |
Dimensions | 246 x 83 x 43 mm | Includes | Adapter, Battery, Card, Case, Guides, Manual, Software |
Standards | RoHS Compliant, Class A, EN 61326, EN 61010 | Application | Use in Noisy Electrical Environments While Providing Stable Readings |
UPC | 095969678278 |
Packages
1 - UNIT - 1 |