Abbotsford
klnir07

KLEIN TOOLS IR07 Dual IR/Probe Thermometer

Price $79.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:IR07
Documents Documents

Description

The Klein Tools IR07 is a dual IR (infrared) thermometer and probe thermometer. This rugged pocket thermometer measures temperature from -40 to 572-Degrees Fahrenheit (-40 to 300-Degrees Celsius) for both IR and probe measurements. The IR thermometer has a Distance-to-Spot ratio of 8:1 and the target laser can also be used as a laser pointer. The Probe accurately measures air, liquid and surface temps and has a convenient hook for hands free indoor measurements. The IR07 quickly calculates differential temperature (T1-T2) and has a backlit LCD for easy viewing in low light.


Capable of measuring temperature from -40 to 572 Degrees Fahrenheit (-40 to 400 Degrees Celsius)

Accurately measure surface temperature with Infrared Thermometer (DS ratio 8:1)

Measure air vents and duct temperatures using temperature probe with hands-free hanging hook

Temperature probe also can measure liquid temperatures

Target laser may be used as a laser pointer

Quickly calculates differential temperature (T1-T2) for both IR and probe temperatures

Easy-open probe with nub to prevent temperature transfer while opening

Backlit display with Hold, Max/Min, APO, and Low Battery functions

Includes a pouch, owner’s manual, and 2 x AAA batteries

Specifications

Brand Name Klein Tools Item Name Dual Infrared Thermometer
Type Pocket Temperature Range -40 to 572 °F
Accuracy +/-2 °C at -40 to 0 °C, +/-1 °C at 1 - 300 °C Battery Type 2 X AAA
Resolution 0.1 °F Distance to Spot Ratio 8:1
Display Type Backlit LCD Response Time >500 Millisecond Infrared, >20 sec Probe
Dimensions 5.82 in L x 1.67 in W x 0.95 in H For Use With Air Vents
Includes Hanging Hook, Laser and Temperature Probe, IR07 Tester, Pouch, Owner's Manual and 2 x AAA Batteries Application Temperature Measurement via IR (Infrared) and Probes
UPC 092644691812

Packages

1 - UNIT - 1 4 - UNIT - 4