![hont775a2009u](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11682066.jpg?preset=medium)
HONEYWELL INDUSTRIAL T775A2009/U Honeywell Electronic Remote Controller
Description
The T775 electronic remote temperature controllers are the next generation of commercial and agricultural controls capable of remote sensing of temperature and providing switched and/or proportional outputs to various types of loads, Control floating actuators with floating outputs on select models, Eliminate the need for a separate time delay device and protect equipment with the minimum off time option.
Specifications
Brand Name | Honeywell | Item Name | Remote Temperature Controller |
Output | 1 Relay | Power Consumption | 125 VA |
Dimensions | 112.1 mm W x 74 mm D x 207.1 mm H | Temperature Rating | -40 to 120 °C |
Mounting | Wall/Conduit |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |