
LUTRON LR-HVAC-PKG-C-WH 24V HVAC Controller RF Receiver System, White
Description
seeTemp™ temperature control package includes 1 HVAC controller, 1 seeTemp™ wall display (°C) (WH), 1 wireless temperature sensor (SW), 1 wired return air duct sensor. The HVAC controller connects to and controls HVAC equipment using standard 24 V AC thermostat wiring.
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2 |
Item Name | HVAC Controller and Temperature Sensor | Type | Wall Remote Control |
Voltage Rating | 24 VAC | Dimensions | 108 mm W x 27 mm D x 133 mm H |
Contact Configuration | N-O | Temperature Rating | 0 °C to 40 °C |
Standards | cUL Listed, IC | Application | For Climate Installation |
UPC | 027557980821 |