Abbotsford
rayjbs100ecwa

NVENT THERMAL P000000181 JBS-100-ECW-A Wall Mounted Digital Electronic Temperature Controller

Price $1,454.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:P000000181
Documents Documents

Description

The Raychem JBS-100-ECW-A is an electronic temperature controller that provides accurate control for all heating cables. Housed in a NEMA 4X enclosure and designed to be wall mounted the unit includes a window and a digital display that shows the monitored actual/set point temperatures and alarm conditions (RTD failure, high or low temperature) if detected. Alarm conditions can be remotely indicated via a Form C dry contact. Status LEDs indicate whether the digital display is showing the set point or actual temperature. Programming the set point temperature, dead band, and high and low alarm thresholds on the JBS-100-ECW-A are accomplished using the built in digital display and push buttons.The JBS-100-ECW-A is programmable to maintain temperatures of 425°F, can be used with voltages from 100 to 277 Vac, and is capable of switching current up to 30 Amps. Temperature data is provided by customer supplied 100-ohm platinum RTD, which can provide feedback for either temperature maintenance or ambient sensing for freeze protection. The kit contains all the necessary materials for a complete installation. For a direct connection to a Pyrotenax Mineral Insulated cable, eliminating the need for a field power connection device, a grounding kit is required (ordered separately).


Simple to install, program and operate

Digital display guides the programming and indicates process temperature, set point and alarm conditions

Reduces total installed cost, through materials and labor savings

Adjustable set point control range: 32 °F to 425 °F/0 °C to 218 °C

Electrical rating and switch: 30 A at 277 VAC, double-pole mechanical switch

Reliable during long life

Specifications

Brand Name Raychem Sub Brand RAYCHEM
Item Name Temperature Controller Type Electronic
Voltage Rating 100 - 277 VAC Accuracy +/- 3 °F of Set Point
Output 2-Pole Mechanical Relay Frequency Rating 50/60 Hz
Display Type Digital Amperage Rating 30 A
Temperature Rating -40 to 140 °F Mounting Wall
Enclosure Type TYPE 4X Standards CSAus Certified
Application Bollard and Post Top Lighting UPC 715629418180

Packages

1 - UNIT - 1