EMERSON ELECTRIC 24A01G-3 240V White Rodgers Electric Heat Relay
Description
Level-Temp allows low voltage 2-wire thermostat to control line voltage loads such as baseboard heaters. Conduit hub or screw mounting. Ideal for all types of electrical heat. Non-critical mounting angle. Universal break-off mounting tabs. Dual Level-Temp capable of controlling two separate loads. With transformer.
Specifications
Brand Name | White-Rodgers | Item Name | Temperature Controller |
Voltage Rating | 240 VAC | Input Current | 25 A |
Output | (1) SPST | Frequency Rating | 60 Hz |
Power Consumption | 6000 W | Dimensions | 4-1/2 in W x 2.44 in D x 1.88 in H |
Temperature Rating | -20 to 140 °F | Mounting | Conduit Hub or Screw |
Includes | Universal Break Off Tab and 18 Lead | Standards | UL Listed, CSA Certified |
Application | For All Types of Electrical Heat | UPC | 786710359507 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |