![wtr24a051](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11652818.jpg?preset=medium)
EMERSON ELECTRIC 24A05-1 15Amp 5VDC 240VAC Emerson Electromechanical Relay Through Hole
Description
Level-temp for use with 24 VAC thermostats, without transformer, used to control baseboard heaters.
Specifications
Brand Name | White-Rodgers | Item Name | Temperature Controller |
Type | Silent Operator | Voltage Rating | 240 VAC |
Frequency Rating | 60 Hz | Series/Model | 24A |
Amperage Rating | 12 A | Contact Configuration | SPST |
Temperature Rating | -20 to 140 °F | For Use With | 24 VAC Thermostats |
Application | For Control Baseboard Heaters |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |