EMERSON ELECTRIC 24A05A-1 120V/60 Hz White-Rodgers Single level Temps– Normally Open
Description
Level-Temp allows low voltage 2-wire thermostat to control line voltage loads such as baseboard heaters. Conduit hub or screw mounting. Ideal for all types of electrical heat. Non-critical mounting angle. Universal break-off mounting tabs. Dual Level-Temp capable of controlling two separate loads. With transformer.
Specifications
Brand Name | White-Rodgers | Item Name | Temperature Controller |
Type | Single Level | Voltage Rating | 120 V |
Frequency Rating | 60 Hz | Dimensions | 1.88 in H X 4.5 in W X 2.44 in D |
Series/Model | 24A | Amperage Rating | 25 A Resistive, 16 A (Full Load), 96 A (Locked Rotor) Inductive, 0.2 A Thermostat |
Contact Configuration | SPST-NO | Temperature Rating | -20 to 140 °F |
Capillary Length | 20 in | Standards | UL Listed and CSA Approved, Design Complies with UL 873 T.I.R.E. Standard |
Application | Ideal for all types of Electrical Heat | UPC | 786710359835 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |