![ged6422120g4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12141171.jpg?preset=medium)
GE MULTILIN 6422120G4 6 Pole 10Amp General Electric PK-2 Test Blocks and Plugs
Description
Type PK-2 test blocks are essentially 4-pole and 6-pole jacks, provided with molded Textolite covers that have internal plug contacts, which make a through connection when the cover is in place. The contacts in the blocks are of the line pressure type and
Specifications
Brand Name | Emerson | Item Name | Testing Block with Cover |
Number of Poles | 6 | Series/Model | PK-2 |
Specifications | 10 A | Dimensions | 6-2/16 in W x 2-3/16 in H |
Mounting | Semi Flush/Surface | Application | For Mounting on Switchboard Panels for use in Conjunction with Proper Test Equipment to Facilitate the Testing of AC Instruments, Meters and Relays |
Packages
1 - UNIT - 1 |