LOREX C243MT2 2.1MP C243MT2 Series MPX HD Vandalproof Audio Dome Camera
Description
2.1MP HD vandalproof audio dome camera uses the latest HDCVI technology to deliver excellent 1080p picture quality with audio-over-coax support. This low profile camera features EN50155 Certification for vibration/shock resistance, providing a robust video and audio solution in a sturdy IK10 vandalproof dome.
Specifications
Brand Name | FLIR | Item Name | Audio Dome Camera |
Type | HD Vandalproof, Automatic White Balance, Weather-Resistant | Dimensions | 4.2 in W x 1.5 in D x 2 in H |
Standards | IP67 |
Packages
1 - UNIT - 1 |