LOREX C237VC 1.3MP C237VC Series HD Motorized Varifocal WDR Vandal Dome MPX Camera
Description
The FLIR Motorized Varifocal WDR Vandal Dome cameras use the latest HD-CVI technology and True WDR to deliver outstanding 720p/1080p picture quality over coax cabling in any lighting condition. Ideal for retrofit applications, C237VC / C237VD are compatible with FLIR MPX DVRs offering a hassle-free upgrade to HD resolution plus the added advantage of remote zoom and focus control via the DVR or web interface. Dual video output offers simultaneous HD and 960H video streams.
Specifications
Brand Name | FLIR | Item Name | Lens Dome IR Camera |
Type | Analog HD - CVI, Weather-Resistant | Dimensions | 5.1 in W x 3.9 in H |
Standards | IP66 |
Packages
1 - UNIT - 1 |