Abbotsford
flidnr7322

LOREX DNR7322 32-Channel (NTSC) 2TB HDD DNR700 Series IP PoE HD Network Video Recorder, Black

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:DNR7322

Description

FLIR’s DNR700 Series NVRs further accelerate high definition recording, offering higher capacity 320 Mbps processing for real-time recording with cameras up to 8MP (4K). With eight/sixteen integrated Power over Ethernet (PoE) inputs and PoE+ support, installation is made simple. No programming or configuration is necessary as the NVR automatically discovers FLIR IP Cameras on the network. Plus, drive mirroring enables back-up recordings to the second internal hard disk drive to keep data secure.

Specifications

Brand Name FLIR Item Name Network Video Recorder
Type HD Resolution 720p (1280A-720), 1080p (1920A-1080), 4K-8MP (3840A-2160)
Series/Model DNR700 Temperature Rating 14 - 131° F
Dimensions 12.9 in H x 14.7 in W x 2.1 in D

Packages

1 - UNIT - 1