Abbotsford
flim1644k84

LOREX M1644K84 16-Channel 4TB HDD M1644K84 Series MPX Multi-Format 4K HD Security System

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:M1644K84

Description

The FLIR Multi-format MPX 16CH 4K HD Security System is the ideal solution to upgrade to 4K Ultra HD resolution using coax cabling**. With support for up to 4K HD resolution MPX cameras and standard analog cameras, the DVR is ideal for retrofit applications. Multi-format MPX also facilitates advanced features previously unavailable over a coax cable including duplex transmission for PTZ control, audio transmission and extended distance cable runs up to 1000ft (4MP), 500ft (4K). Our free FLIR Cloud™ apps provide easy remote access anywhere you go via iOS android, PC or Mac.

Specifications

Brand Name FLIR Item Name Digital Video Recorder
Type Analog, 2D-DNR, 3D-DNR Resolution 4K 1080p
Series/Model MPX M61164 Temperature Rating -22 to 140 °F
Dimensions 3.9 in dia x 2.5 in H Standards CE, FCC, RoHS Compliant
Application Ideal for Retrofit Analog Applications

Packages

1 - UNIT - 1