Abbotsford
flim5108364

8-Channel MPX Multi-Format M5108364 Series QUAD HD Security System

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:M5108364

Description

The FLIR MPX 8-Channel Quad HD Security System is the ideal solution to upgrade to 4MP HD resolution using existing coax cabling. Ideal for retrofit, MPX makes upgrading to HD easier than ever connect the included eyeball dome cameras to existing coax for a hassle-free upgrade. Our free FLIR Cloud™ apps provide easy remote access anywhere you go via iOS android, PC or Mac. The latest MPX multi-format technology also provides a path for future upgrades and maximum flexibility*.

Specifications

Brand Name FLIR Item Name Digital Video Recorder
Type Adjustable Gain Control, 2D-DNR Resolution 2688 x 1520
Temperature Rating -22 to 140 °F Operating, -40 to 140 °F Storage Dimensions 3.7 in dia x 2.5 in H
Includes Fixed Lens Standards CE, FCC, RoHS Compliant
Application For iOS, Android, Windows and Mac Operating Systems Via-Free FLIR Cloud Apps

Packages

1 - UNIT - 1