LOREX M51164124 16-Channel MPX Multi-Format M51164124 Series QUAD HD Security System
Description
The FLIR MPX 16-Channel Quad HD Security System is the ideal solution to upgrade to 4MP HD resolution using existing coax cabling. Ideal for retrofit, MPX makes upgrading to HD easier than ever connect the included eyeball dome cameras to existing coax for a hassle-free upgrade. Our free FLIR Cloud™ apps provide easy remote access anywhere you go via iOS android, PC or Mac. The latest MPX multi-format technology also provides a path for future upgrades and maximum flexibility.
Specifications
Brand Name | FLIR | Item Name | Digital Video Recorder |
Type | Adjustable Gain Control, 2D-DNR | Resolution | 2688 x 1520 |
Temperature Rating | -22 to 140 °F Operating, -40 to 140 °F Storage | Dimensions | 3.7 in dia x 2.5 in H |
Includes | Fixed Lens | Standards | CE, FCC, RoHS Compliant |
Application | For iOS, Android, Windows and Mac Operating Systems Via-Free FLIR Cloud Apps |
Packages
1 - UNIT - 1 |