LOREX M51166 16-Channel 6TB HDD M5100 Series MPX Multi-Format DVR, Black
Description
MPX 16-Channel Quad HD Security System is the ideal solution to upgrade to 4MP HD resolution using existing coax cabling. Ideal for retrofit, MPX makes upgrading to HD easier than ever connect the included eyeball dome cameras to existing coax for a hassle-free upgrade. Our free FLIR Cloud™ apps provide easy remote access anywhere via iOS android, PC or Mac. The latest MPX multi-format technology also provides a path for future upgrades and maximum flexibility.
Specifications
Brand Name | FLIR | Item Name | Multiformat Recorder |
Type | Quad HD | Resolution | 240 fps at 2688 x 1520 |
Series/Model | MPX M5116 | For Use With | MAC OSX, Windows PC, Android, iPad, iPhone, Smart Phone, Tablet |
Application | Ideal for Retrofit Applications |
Packages
1 - UNIT - 1 |