Abbotsford
flim61084

DAHUA M61084 4TB 8-Channel MPX Multi-Format M6100 Series Digital Video Recorder, Black

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:M61084

Description

FLIR’s M6100 Series DVRs use the latest MPX multi-format technology, giving the flexibility to upgrade your security systems to 4K Ultra HD resolution using existing coax cabling. With support for up to 4K HD resolution MPX cameras and standard analog cameras, the DVR is ideal for retrofit applications. The M6100 Series supports the most popular HD-Analog cameras. MPX also facilitates advanced features previously unavailable over a coax cable including duplex transmission for PTZ control, audio transmission and extended distance cable runs up to 1000ft (4MP), 500ft (4K).

Specifications

Brand Name FLIR Item Name Digital Video Recorder
Resolution 3266 x 2450 For Use With Android, iPad, iPhone, Smart Phone, Tablet Mobiles
Includes USB Mouse and IR Remote Control Application MAC OSX, Windows PC Computer Connectivity

Packages

1 - UNIT - 1