Abbotsford
flim61083

8-Channel 3TB MPX Multi-Format M61083 Series 4K Ultra HD DVR

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:M61083

Description

M6100 Series DVRs use the latest MPX multi-format technology, giving you the flexibility to upgrade your security systems to 4K Ultra HD resolution using existing coax cabling. With support for up to 4K HD resolution MPX cameras and standard analog cameras, the DVR is ideal for retrofit applications. The M6100 Series supports the most popular HD-Analog cameras. MPX also facilitates advanced features previously unavailable over a coax cable including duplex transmission for PTZ control, audio transmission and extended distance cable runs up to 1000ft (4MP), 500ft (4K).

Specifications

Brand Name FLIR Item Name Multiformat Recorder
Type Quad HD Resolution 56 fps at 3266 x 2450
Series/Model MPX M6100 Application Ideal for Retrofit Applications

Packages

1 - UNIT - 1