Abbotsford
flim61164

LOREX M61164 16-Channel MPX Multi-Format M1644K84 Series 4K HD Security System

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:M61164

Description

This DVR use the latest MPX multi-format technology, giving you the flexibility to upgrade your security systems to 4K Ultra HD resolution using existing coax cabling1 . With support for up to 4K HD resolution MPX camera and standard analog camera, the DVR is ideal for retrofit applications. Supports the most popular HD-Analog cameras2 . MPX also facilitates advanced features previously unavailable over a coax cable including duplex transmission for PTZ control, audio transmission and extended distance cable runs up to 1000ft (4MP), 500ft (4K).

Specifications

Brand Name FLIR Item Name Multiformat Recorder
Type Quad HD Resolution 112 FPS at 3266 x 2450p
Series/Model MPX M6100 For Use With MAC OSX, Windows PC, Android, iPad, iPhone, Smart Phone, Tablet
Application Ideal for Retrofit Applications

Packages

1 - UNIT - 1