4MP HD ME363 Series MPX Multi-Format Quad HD Fixed Dome Camera
Description
The FLIR Quad HD Fixed Dome camera uses the latest HD-CVI technology to deliver exceptional picture quality over coax cabling. Ideal for retrofit applications, the camera is compatible with FLIR MPX DVRs offering an upgrade to HD resolution without the hassle of running new cables.
Specifications
Brand Name | FLIR | Item Name | Dome Camera |
Type | HD-CVI | Dimensions | 3.7 in dia x 2.5 in H |
Standards | CE, FCC, RoHS Compliant, IP66 | Application | For Outdoor use |
Packages
1 - UNIT - 1 |