Abbotsford
flime373a

LOREX ME373A M3PX Multi-Format ME373A Series 4K Ultra HD WDR Fixed Audio Dome

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:ME373A

Description

The FLIR 4K Ultra HD WDR Fixed Audio Dome Camera offers exceptional performance with 8MP resolution, providing brilliant image clarity and an incredible level of detail in recordings. This camera is compatible with popular analog HD systems1 and features a built-in microphone for audio monitoring.

Specifications

Brand Name FLIR Item Name Dome Camera
Type Universal HD, Analog Dimensions 3.9 in dia x 2.5 in H
Standards CE, FCC, RoHS Compliant, IP67 Application For Outdoor use

Packages

1 - UNIT - 1