Abbotsford
fluflkii900

FLUKE ELECTRONICS CANADA LP 5075603 ii900 Sonic Industrial Imager

Price $37,878.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:5075603

Description

Equipped with an array of microphones for an expanded field-of-view, the handheld Fluke ii900 Sonic Industrial Imager enables maintenance teams to quickly and accurately locate air, gas and vacuum leaks in compressed air systems; even in noisy environments. Specifically designed for noisy production facilities the new SoundSight™ technology is simple to learn and easy to implement. The 7” LCD touchscreen overlays a SoundMap™ on a visual image for quick leak location identification. The straightforward, intuitive interface allows technicians to isolate the sound frequency of the leak to filter out loud background noise. In a matter of hours, the team can inspect the entire plant – during peak operations. For the first time, you can quickly and easily identify the air leak repairs needed to ensure efficient operations and reduce utility bills. Images can be saved and exported for reporting purposes. Never leave air leaks unattended again.

Specifications

Brand Name Fluke Sub Brand Fluke
Item Name Acoustic Imager Type Industrial
Temperature Range 14 - 104 °F Resolution 1280 x 800
Display 7 in Touchscreen LCD with Backlight Field of View 63°
Series/Model ii900 Image Formats JPG or PNG
Image Frequency 2 - 52 kHz Power Source Lithium-Ion Battery
Run Time 3 hr Temperature Rating 0 - 40 °C Operating
Degree of Protection IP40 Dimensions 68 mm L x 322 mm W x 186 mm H
Warranty 2 yr Weight 4.74 lb
Includes Imager, AC Power and Battery Pack Charger (Including Universal AC Adapters), Two Rugged Lithium-Ion Smart Battery Packs, USB Cable, Rugged, Hard Carrying Case, Adjustable Hand Strap and Neck Strap Standards IEC 61010-1, IEC 61326-1, CISPR 11, Group 1, Class A, 47 CFR 15 Subpart B
UPC 009596990637

Packages

1 - UNIT - 1