Abbotsford
fluflkpti1209hz

FLUKE ELECTRONICS CANADA LP 5074148 Compact PTi120 Pocket Thermal Camera

Inventory
Unavailable for order
Manufacturer:FLUKE
Manufacturer #:5074148

Description

In the right place. At the right time. With the right tool.The bigger the problem, the faster you need to solve it. The Fluke Pocket Thermal Camera puts the power to minimize downtime in everyone’s hands. The first line of defense for easy troubleshooting. Stop fighting fires on the job, start preventing them.On the job, because it does the job.A camera small enough to carry every day without worry. Always at hand. Stands up to dirt and water. Can survive a 1-meter drop. Now enhanced infrared inspections are right in your pocket for quick temperature scans of electrical equipment, machinery and other assets.Automatically save your thermal images to the right folders.With Fluke Connect Asset Tagging you eliminate the tedium of sorting and organizing your infrared images. By simply scanning your asset’s QR code or barcode, your infrared image and all of your date and time stamped information will be stored to your predefined folders. Send via WiFi or automatically upload once you connect to the network or computer via USB. It's about time. Now you can more efficiently save, find and report on issues before they become problems.Get your preferred level of infrared every time.The 3.5” LCD touchscreen offers IR-Fusion™ to blend a visible light image with an infrared image to more easily locate problems. Simply slide your finger across the screen to adjust the setting.

Specifications

Brand Name Fluke Item Name Thermal Imager
Type Pocket Temperature Range -20 to 150 °C
Resolution 120 x 90P Sensitivity 60 mK
Accuracy +/-2 °C or +/-2% Display 3-1/2 in LCD Touch Screen
Field of View 50° Horizontal, 38° Vertical Series/Model PTi120
Image Formats JPG, IS2 Spectral Response Yes
Focus Range 22.8 cm Image Frequency 9 Hz
Power Source Rechargeable Lithium-Ion Battery Run Time >=2 hr
Memory >/=2 GB Temperature Rating -10 to 50 °C
Degree of Protection IP54 Dimensions 1 in L x 5 in W x 3-1/2 in H
Warranty 2 yr Weight 0.514 lb
Standards EN301 489-1 V2.1.1 EN301489-17 V3.1.1, CFR, Part 15C, 2G, IEC 68-2-6 and 25G, IEC 68-2-29 UPC 095969906241

Packages

1 - UNIT - 1